Lens For multi-purpose multi-chamber light II
Lens for multi-chamber light II
LIGHTDISC-(F.LGHT-081246732/742)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Form | Rectangular |
Mounting | Left, Right |
Functions | Turn signal, brake, tail lamp, Backup lamp, Rear fog lamp, Contour lamp, Reflector, Side marker lamp |
Length | 420 mm |
Width | 148 mm |
Comparison number | 18-8560-002 |