OrgaAer lengthwise divider
OrgaAer lengthwise divider
AY-DIVIDER-OFFICE-SILVERGREY-330MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Divider with lateral assembly holes in 18.50 mm for mounting swivel plates and compartment dividers
- With pressure interlock for insertion into the assembly holes of perforated metal plate
Delivery time: 5 working days
Datasheets(X)
Colour | White aluminium, similar to RAL 9006 |
Material | Steel |
Surface | Powder-coated |
Suitable for effective depth | 330 mm |
Width (B) | 328 mm |
Height (H) | 66 mm |
Thickness | 7.5 mm |