Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

OrgaAer lengthwise divider

OrgaAer lengthwise divider
AY-DIVIDER-OFFICE-BLACK-330MM

Art.-no. 0684603944
EAN 4061975237835

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For sub-dividing OrgaAer wide drawers
  • Divider with lateral assembly holes in 18.50 mm for mounting swivel plates and compartment dividers

  • With pressure interlock for insertion into the assembly holes of perforated metal plate
Notice

Delivery time: 5 working days

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Jet black, similar to RAL 9005

Material

Steel

Surface

Powder-coated

Suitable for effective depth

330 mm

Width (B)

328 mm

Height (H)

66 mm

Thickness

7.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information