Leather gloves W-70
Protective glove, leather W-70
PROTGLOV-LEATH-W70-SZ10
Art.-no. 5350000810
EAN 4065746085762
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reliable protection against injuries in the wrist area owing to special knitted cuff construction with robust leather reinforcement
- Very comfortable thanks to soft full-grain cowhide and full cotton lining with good moisture regulation and cold protection
- With water-repellent fabric on the back of the hand
Datasheets(X)
For woodland, forestry, agriculture, working at height, metal, construction, transportation, rescue and maintenance applications
Size | 10 |
Material | Full-grain cowhide leather |
Interior finish | Cotton |
Standards | ISO 21420:2020, EN 388:2016, EN 511 |
Category | II |