Leak detection technology Nitrogen pressure reducer
Leak detection nitrogen pressure regulator
LKDETTECHN-F.PRESREGL-(0-38BAR)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For controlled and safe sampling from N2 steel cylinders (10 kg with DIN connection)
- Adjustment range: 0-38 bar
- In conjunction with a pressure test fitting and hose pack I or II, a pressure/leakage test can be carried out on closed automotive air-conditioning units as part of an air-conditioning service
- In combination with hose set, art. no. 0764000561, individual components of an automotive air-conditioning unit can be flushed (when open)
Only use on drained air conditioning systems!
Datasheets(X)
Product weight (per item) | 1500 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!