Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Leak detection for collection trays and hazardous material storage

Leak detection
LKDET-SYSTEM-110X40

Art.-no. 0957801026

EAN 4099618967733

-,--
price per selected packing unit
| Individual prices for customers after login
Leak detection for collection trays and hazardous material storage

Art.-no. 0957801026

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • The first warning system of its kind: fully autonomous, can be operated at the push of a button and can be used or retrofitted for any type of collection tray and hazardous materials cabinet

  • Safely detects dangerous leaks and alerts you immediately, saving valuable time to clean up the situation and preventing major hazards

  • A red LED signals safe operation throughout the entire service life

  • An acoustic signal alerts you to the need for a replacement prior to the leak detection system's end of service life (up to 5 years)

  • Developed for long-term use - with approval for ATEX zone 0

  • Explosion protection class: Ex II 1 G EX ia IIB T4 Ga

  • In case of contact with liquid hazardous materials, an acoustic and visual alarm is triggered for at least 24 hours

  • Simple and safe to use due to intelligent sensor technology in a highly resistant, electrically conductive housing

  • Application temperature range 0 °C to +40 °C
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used anywhere and is suitable for all common liquid hazardous materials.

Instructions

Simple commissioning: position, switch on, stay safe!

Material

Plastic

Width x depth x height

110 x 110 x 40 mm

Approval

ATEX-Zone 0

Product weight (per item)

145.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information