Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Layer thickness gauge with integrated measuring probe

MSREINSTR-COAT-(STEEL-ALU)

Art.-no. 5634019040

EAN 4068362189722

-,--
price per selected packing unit
| Individual prices for customers after login
Layer thickness gauge with integrated measuring probe

Art.-no. 5634019040

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact device for one-handed operation with multi-functional button
  • Automatic substrate change: safe, fast measuring without calibration

  • Manual change of substrate setting by user also possible

  • High measuring accuracy over entire measuring range

  • Wide range of applications due to dual probe

  • Long-term use with gentle measurement thanks to polished ruby measuring heads

  • Proven technology: Hall sensors and eddy current technology

  • Acoustic signal on start of measurement

  • Automatic switch-on/switch-off

  • Illuminated LCD display provides information on the measured value, battery status, unit of measurement and operating mode

  • Measurement display approx. 15 seconds

  • Measuring range (Fe/NFe): 0-3,000 μm (μm/mils switching)

  • Measuring time increment: Individual measurement: 850 ms

  • Measurement display: from 0.0 to 999 in µm, from 1,000 µm in mm

  • Min. measuring surface: Fe: 10x10 mm², NFe: 6x6 mm²

  • Smallest curvature radius: Convex: 5 mm, concave: 25 mm

  • Smallest thickness of base material: Fe: 0.2 mm, NFe: 0.05 mm

  • Scope of delivery: Layer thickness measuring instruments, case, 2x reference plates (Fe and Al), strap, test certificate
Notice
  • Measurements on plastics are not possible

  • Batteries not included in scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For a wide range of applications for non-destructive measurements on steel, ferrous and non-ferrous metals such as aluminium, zinc, copper, brass.

Display

LCD

Measuring accuracy in %

3 %

Error of measurement for length (+/-)

+/- 2 µm

Min./max. temperature conditions

0 to 50 °C

Number of rechargeable batteries/batteries

2 PCS

Length x width x height

103 x 62 x 27 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information