Laundry basket
Clothes basket
CABFITT-BATH-LAUNDRYBASKET-CPBRD450MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
To hang up and pull out in base units
Storage and carry basket in one
Material: Steel wire, high-gloss chrome-plated
- Sturdy
- Hygienic
- Corrosion-resistant
Delivery time: approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel |
Surface | Chrome plated |
Length | 390 mm |
Width | 270 mm |
Height | 450 mm |