Lashing strap retractor
Ratchet strap winder
WNDR-(F.STRP-RTCH)
Art.-no. 071392 355
EAN 4045727333501
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Attach with the enclosed magnets, screw on with the enclosed stainless steel plate or screw directly onto the tail lift
Insert belt
Wind up belt
Pull back crank and remove belt roll
Datasheets(X)
Included in delivery | Belt winder, holding plate, fastening screws |
Length | 250 mm |
Height | 50 mm |
Width | 215 mm |
Material | Steel / steel |
Surface | Zinc plated |