Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Laser receiver Universal LRU 22

Universal laser receiver LRU 22
UNIVERSAL-LASRRECEIVER-LRU22

Art.-no. 5709300454

EAN 4065746093538

-,--
price per selected packing unit
| Individual prices for customers after login
Laser receiver Universal LRU 22

Art.-no. 5709300454

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal receiver with millimetre indicator for red and green rotary laser levels and line lasers

Precision


  • Millimetre indicator in the display for simple and precise alignment of the laser

  • High reading accuracy thanks to the LCD display with switchable LED indicator

  • Adjustable acoustic signal

  • Large range of up to 500 m for use in various working environments


User-friendly


  • No complicated pre-setting required - ready to use straight away

  • Extremely flexible, as it can be used for both rotary laser levels and line lasers with red or green laser lines

  • Easy to read thanks to the option of reading the front and back of the receiver

  • Long battery/rechargeable battery life of up to 50 hours for uninterrupted use over long periods of time

  • Battery level indicator shows the battery charge status at a glance

  • Fully protected against dust and water thanks to IP67 degree of protection

  • Two strong retaining magnets for attaching to any metallic surface

  • Compact size and low weight for ease of handling and transport

  • Measuring rod holder included in scope of delivery
Notice

Suitable for indoor and outdoor applications

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The laser receiver is ideal for receiving laser light from rotary laser levels or line lasers, making it ideal for construction sites, surveying work or landscaping.

Display

3 LEDs

IP protection class

IP 67

Rechargeable battery/battery life

50 hours

Type of rechargeable battery/battery

AlMn

Min./max. temperature conditions

-10 to +50 °C

Min./max. storage temperature

-10 to +50 °C

Battery designation

1.2 V Mignon AA

Number of rechargeable batteries/batteries

1 PCS

Length reception field

90 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Telescopic levelling staff

SNDROD-LT-F.STRAIGHTEDGE

Aluminium measurement aid for levelling with millimetre graduation
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information