Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Laser receiver LR5-14

Laser receiver for rotary laser level LR5-14
LASRRECV-(LR5-14)

Art.-no. 5709300451

EAN 4053479210605

-,--
price per selected packing unit
| Individual prices for customers after login
Laser receiver LR5-14

Art.-no. 5709300451

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality laser receiver with millimetre indicator for rotary laser level including holder for measuring rod

For tough, precise applications


  • Large working range of up to 600 m makes it ideal for construction sites

  • Fully protected against dust and water thanks to IP67 degree of protection

  • Rapid detection of the laser beam thanks to large reception window

  • Two LCD displays on the front and back for easy reading of the values

  • Five sensitivity levels for optimal adjustment to the laser light and surroundings

  • Long battery/rechargeable battery life of up to 50 hours for uninterrupted use over long periods of time


Simple to use


  • Easy wireless tilt adjustment

  • Rapid alignment using the integrated spirit level

  • The receiver is equipped with a holder for use with a rod

  • Three acoustic signal levels
Notice
  • Suitable for indoor and outdoor applications

  • Batteries not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The laser receiver can be used wherever laser light needs to be received for measurement, whether on construction sites, for surveying work or in landscaping.

Reception range

120 mm

Display

LED/LCD

IP protection class

IP 67

Rechargeable battery/battery life

50 hours

Type of rechargeable battery/battery

Alkali

Min./max. temperature conditions

-20 to 50 °C

Min./max. storage temperature

-40 to 70 °C

Battery designation

1.5 V Mignon AA

Number of rechargeable batteries/batteries

2 PCS

Laser receiver LR5-14 including:
1 x
Receiver bracket

RECVHOLD-LT-(LR5-14)

Description: For using the laser receiver LR5-14 on a rod
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information