Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12)
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/lwEalY2CqGs

Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) - 1
Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) - 2
Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) - 3
Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) - 4
Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) - 5
Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) - 6
Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) - 7
Laser rangefinder WDM 5-12 - LASRDISTM-(WDM 5-12) - 8

Laser rangefinder WDM 5-12

Laser rangefinder WDM 5-12
LASRDISTM-(WDM 5-12)

Art.-no. 5709300510

EAN 4052703202430

-,--
price per selected packing unit
| Individual prices for customers after login
Laser rangefinder WDM 5-12

Art.-no. 5709300510

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-precision, robust laser rangefinder with inclinometer and compass

Technical specifications (accuracy ± 1.0 mm, range 80 m) satisfy all the requirements of the new ISO Standard 16331-1



Large illuminated display


Excellent readability



8-point compass


Permits precise orientation



360° inclinometer


Levelling, measuring of roof pitches or gradients



Cubic measurement function


Shell surface, top surface and/or room dimensions



Extremely sturdy, handy device


  • Impact protection with extra-thick soft components

  • IP65 (dustproof and protected against water jets from all directions)


Automatic detection of end piece position


  • Permits measurements from slots and corners

  • Precise measurements with the aid of a corner stop


Tripod screw


Permits precise measurement from the tripod



Functions


  • Area calculation

  • Volume calculation

  • Cubic dimensions

  • Tracking (continuous measurement)

  • Pythagorean theorem

  • Delimiting function

  • Timer

  • Inclinometer

  • Memory (20 locations)

  • Compass
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery life

up to 5000 measurements

Number of rechargeable batteries/batteries

2 PCS

Length

130 mm

Width

61 mm

Height

31 mm

Min./max. temperature conditions

-10 to 50 °C

IP protection class

IP 65

Error of measurement for length (+/-)

+/- 1 mm

Laser category

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information