Laser range finder WDM 6-22
Laser rangefinder WDM 6-22
LASRDISTMETER-(WDM 6-22)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Intuitive operation
- Easy to read in any position: with a built-in gyroscope, the screen can be rotated in any direction
- Easy to use thanks to the graphical menu navigation on the colour display
- Simply transfer measurement data automatically to your preferred software such as Word or Excel using the Bluetooth smart feature as required
- The device can be connected to a tablet, computer or smartphone
- The robust and compact device features IP54 degree of protection against dust and splash water, so it can take on the toughest conditions with ease
Precise measurements
- Easily measure from slots or corners with the extended 50 mm end piece
- Indirect, precise measurement using the 1/4 inch brass tripod
Broad range of measurement options
- 360° inclinometer for indirect measurement options, such as digital spirit level
- One-time distance measurement, continuous measurement, min./max. measurement, area, volume, solid angle, triangular area, indirect horizontal distance, incline measurement, Pythagorean triple, delimiting function, timer, addition, subtraction, painter function (area with partial measurements), memory, personal favourites
Scope of delivery
- 2 x 1.5 AA LiFe batteries
- Textile protective case
- Quick-start guide
- Safety instruction manual
Datasheets(X)
The distance meter can be used for various measurement tasks, making it the ideal choice for measurements in construction projects, renovations, building management, landscaping or surveying
Max. length measuring range | 150 m |
Rechargeable battery/battery life | 5000 measurements |
Number of rechargeable batteries/batteries | 2 PCS |
Type of rechargeable battery/battery | Alkali |
Length | 131 mm |
Width | 55 mm |
Height | 28 mm |
Min./max. temperature conditions | -10 to 50 °C |
IP protection class | IP 54 |
Error of measurement for length (+/-) | +/- 1 mm |
Laser category | 2 |