Laser range finder WDM 3-19
Laser distance meter WDM 3-19
LASRDISTM-(WDM 3-19)
Art.-no. 5709300523
EAN 4056807486253
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust and smart
- High measuring accuracy +/- 1.5 mm over the full measuring range of 0.2-100 m
- Easy to read thanks to large, illuminated three-line display
- Robust design with IP54 degree of protection against dust and splash water as well as extra-thick soft components for impact protection
- Fold-out measuring flap for easily determining the correct measuring position
- Smart features: Simple connection via Bluetooth and Android/iOS app makes it easy to transfer data and images to a tablet or smartphone
- Fewer problems when measuring thanks to automatic end piece detection of the measured object
- Ready to use straight away since no time-consuming pre-setting is required
- Long battery life enables prolonged use without frequent charging
Scope of delivery
- 2x 1.5 V AAA batteries
- Textile protective case
The WDM 3-19 complies with new ISO standard 1633-1
Datasheets(X)
The laser distance meter can be used for all work requiring precise measurements, such as construction, building renovation, pipe laying, landscaping or surveying.
Max. length measuring range | 100 m |
Rechargeable battery/battery life | Up to 10000 measurements |
Number of rechargeable batteries/batteries | 2 PCS |
Type of rechargeable battery/battery | Alkali |
Length | 116 mm |
Width | 53 mm |
Height | 26 mm |
Min./max. temperature conditions | -10 to 50 °C |
IP protection class | IP 54 |
Error of measurement for length (+/-) | +/- 1.5 mm |
Laser category | 2 |