Large refuse bag
Large volume large refuse bag LDPE
LREFUSBG-YELL-TRANSP-240LTR-800X1350MM
Art.-no. 0899800571
EAN 4048539264612
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Film material is produced from selected post-industrial waste (recycled material)
- Consistent high quality thanks to modern production methods, thereby puncture-proof and extremely tear-resistant
Datasheets(X)
Contents | 240 l |
Material thickness | 80 µm |
Material | LDPE - Low density polyethylene |
Colour | Yellow transparent |
Width | 800 mm |
Length | 1350 mm |
Product weight (per item) | 227.200 g |
Design | Extra strong |