Large refuse bag
Large volume large refuse bag LDPE
LREFUSBG-TRANSPARENT-120LTR-600X1250MM
Art.-no. 0899800562
EAN 4048539264575
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Film material is produced from selected post-industrial waste (recycled material)
- Consistent high quality thanks to modern production methods, thereby puncture-proof and extremely tear-resistant
Datasheets(X)
Contents | 120 l |
Material thickness | 50 µm |
Material | LDPE - Low density polyethylene |
Colour | Transparent |
Width | 600 mm |
Length | 1250 mm |
Product weight (per item) | 125.350 g |
Design | Strong |