Large premium tool bag
System tool bag, large
SYSTEM TOOL BAG BIG
Art.-no. M037023999
EAN 4250602102954
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
This practical tool bag can be easily and quickly attached to Premium Line trousers and tradesperson's clothing using sturdy eyelets.
- Robust tool bag extension
- Storage space for tools such as utility knives, screwdrivers, etc.
- Durable, tear-resistant leather hammer loop
- Strengthened rivets, can be used for Premium Line and guild clothing
- Width 23 cm, height 24.5 cm
Product information
Datasheets(X)
Colour | Black |
Width | 23 cm |
Height | 24.5 cm |
Size | One size |
Number of pieces | 1 PCS |
Product weight (per item) | 237.000 g |