Large compartment plug-in rack
Large boltless shelf
STRGSHLF-ADDITION-LRGCMP-2000X1695X600MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-assembled frame for quick and easy plug-in assembly without additional tools
- Frame support in the form of a sturdy T section
- Cross beams and stepped bars for maximum stability
- Can be extended as required with add-on bays and accessories
- Panels with wooden inserts and a load capacity of 350 kg per bay (with evenly distributed load)
- Shelves with flexible height adjustment at 25 mm increments
- All indicated section widths are axial dimensions
- External dimensions
Width of basic shelf + 56 mm
Width of add-on shelf + 0 mm
Rack depth = shelf depth + 26 mm
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Datasheets(X)
Stepped bars are used to support the shelving and to brace the rack. The supplied locking pin should be used as a retainer.
Width | 1695 mm |
Height | 2000 mm |
Depth | 600 mm |
Type description | Add-on shelf |
Bay load | 2500 kg |
Shelf load | 350 kg |
Number of levels | 4 PCS |
Height grid of the shelf level | 25 mm |
Material of shelf | Wood |
Material of carrier section | Steel plate |
Surface of the carrier section | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!