Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Large compartment plug-in rack

Large boltless shelf
STRGSHLF-ADDITION-LRGCMP-2000X1695X600MM

Art.-no. 0957584612

EAN 4058794696431

-,--
price per selected packing unit
| Individual prices for customers after login
Large compartment plug-in rack

Art.-no. 0957584612

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For efficient storage of bulky and heavy goods in warehouses, workshops and factories
  • Freely adjustable shelves in 25 mm grid dimensions

  • High stability due to depth bars, support bars and T-profile as frame support

  • Sophisticated system accessories for additional applications can be easily added to the order

  • The pre-assembled frame is quick and easy to put together without any tools
Notice
  • All indicated bay widths are axial dimensions

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area

If the rack height is more than four times the rack depth, the rack must be secured against tipping.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For economically efficient storage of large and bulky goods in workshops, warehouses and factories.

Instructions

Support bars are used to support the shelving and to brace the rack. Use the supplied locking pin to secure against unintentional movement.

Width

1695 mm

Height

2000 mm

Depth

600 mm

Type description

Add-on shelf

Bay load

2500 kg

Shelf load

350 kg

Number of levels

5 PCS

Height grid of the shelf level

25 mm

Material of shelf

Wood

Material of carrier section

Steel plate

Surface of the carrier section

Zinc plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Shelf for large-compartment boltless rack

PAN-(F.LARSHLF-BLTLRCK)-DP600MM

Sturdy shelves for heavy and bulky goods for the expansion of large shelf racks
x 1 pcs
Compartment divider for large-compartment rack

CPRTDIVIDR-(F.BLTLRCK-LARSHLF)-600MM

Fully adjustable side compartment dividers for shelves in the large shelf rack
x 1 pcs
Centre stop for large shelf rack

CENTSTOP-(F.LARSHLF-BLTLRCK)-W1690MM

For shelves in the large shelf rack
x 1 pcs
Rear stop for large-compartment rack

REAR-STOP-(F.BLTLRCK-PLGINRCK)-1690MM

For shelves in the large shelf rack
x 1 pcs
Bulk material rail set for large-compartment rack

BULKMATLRL-SET-(F.PLGINSHLF-BLTLRCK)

Front and rear bulk material rails suitable for large shelf rack
x 1 pcs
Divider plate for bulk sets in the large-compartment rack

COVPLT-(F.STRGSHLF-LARCPRT)-R

For optimum storage of small parts as well as for protection against lateral fall out
x 1 pcs
Divider plate for bulk sets in the large-compartment rack

COVPLT-(F.STRGSHLF-LARCPRT)-L

For optimum storage of small parts as well as for protection against lateral fall out
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information