Large Combi Max base piece
Combi max basic piece big for terrace support
TERRACSPRT-MAX-BASEPEACE-BIG-100X80X105
Art.-no.
0907700121
EAN 4052703959938
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/172039.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/172044.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/172045.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/172047.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/172048.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Professional solution for raised flooring and wooden decks.
- Optimum combination options with two sizes of spacer and two base pieces
- Covers heights from 77-138 mm with only two pieces when using 40 mm sleepers
- Serrated surface enables precise and non-slip alignment
- Suitable for universal use
- Easy to cut, drill, nail, staple etc.
- Quick, precise height adjustment
- Quick installation of large areas of flooring for improved productivity
- Time-saving, super-quick, precision adjustment of correct support thickness in one step
- Enormous time savings guarantee productivity
- No laborious cutting of wedges
- Non-rotting, resistant to moisture, dry rot and decomposition
- Pressure tests conducted at alignment heights from 50-308 mm
- Verified service life of up to 75 years
- Free from plasticisers
Application area
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/170505.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/170508.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/172892.jpg)
Product information
Datasheets(X)
Combination floor piece | Basic piece small | Basic piece large | Maximum point load | Bending stress in mm Point load (PL) with wedging 100 % 35 % | ||
Height | Height mm | kg | kg | PL 200 kg | PL 300 kg | |
0 | 50 - 110 | 77 - 138 | 300 | 300 | 2.8/3.6 | 5.5/7.3 |
1 | 85 - 145 | 112 - 173 | 300 | 300 | 3.3/4.5 | 6.2/8.7 |
2 | 120 - 180 | 147 - 208 | 300 | 300 | 3.8/5.0 | 6.9/9.4 |
+3 | 155 - 215 | 182 - 243 | 300 | 290 | 4.1/5.5 | 7.6/10.2 |
4 | 190 - 250 | 217 - 278 | 300 | 290 | 4.9/7.3 | 8.4/12.0 |
+5 | 225 - 285 | 252 - 313 | 300 | 290 | 5.7/7.0 | 9.6/12.2 |