Laptop stand
Laptop stand
LAPTOP-STAND
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Creates space and order at the workstation
- Flexible height and reading angle adjustment facilitates ergonomic working
- Highly stable for safe working
- Enables laptops to be used as a desktop in conjunction with an external keyboard and mouse
- Non-slip rubber pads protect from scratches
- Folds up to save space and for mobile use
- Ventilation holes and aluminium plate for improved heat dissipation
- Large recessed handle for easy opening and closing of the laptop
- Robust 3.5 mm-thick aluminium provides durable and reliable laptop support
Note the load and dimensions before use.
Datasheets(X)
For all computer workstations and office workstations.
![]() | |
Material | Aluminium |
Colour | Silver |
Width | 230 mm |
Length | 280 cm |
Height | 320 mm |
Max. screen slant | 17 in |
Product weight (per item) | 1257 g |
Max. load capacity | 5 kg |