Laptop bag
Laptop bag Business-Line
BG-LAPTOP-BSL
Art.-no. 0715930600
EAN 4062856260584
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The Business Line collection boasts impressive functionality and an exclusive look. Masterful appearance to business partners, perfect for commuting between the office and home office or simply in the city. Essential companion on national and international business trips. High-quality and durable materials provide maximum comfort.
- Lockable zips on the main compartments, e.g. with TSA lock
- Pockets for business cards and pens, as well as key carabiner
- RFID-protected pocket to protect bank and credit cards from scanners
- Two additional document compartments for order and clarity
- The padded shoulder strap can be easily removed from the bag
- Free hands thanks to tunnel for fixing to telescopic extensions
- Four rubber feet on the underside protect the bottom of the pocket
- Padded laptop compartment 360 x 260 mm (up to 15.6 inch)
- Padded tablet compartment 270 x 210 mm (up to 10.1 inch)
Datasheets(X)
Length | 440 mm |
Width | 100 mm |
Height | 310 mm |
Material | Polyester with PU coating |
Colour of the outer layer | Black |
Product weight (per item) | 1402.000 g |