Laptop backpack, small
Backpack Business Line, small
BCKPCK-SMALL-BSL
Art.-no. 0715930602
EAN 4062856261147
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The Business Line collection boasts impressive functionality and an exclusive look. Masterful appearance to business partners, perfect for commuting between the office and home office or simply in the city. Essential companion on national and international business trips. High-quality and durable materials provide maximum comfort.
- Lockable zip on the main compartment, e.g. with TSA lock
- Pockets for business cards and pens, as well as key carabiner
- Comfortable shoulder straps for fatigue-free wear even for longer periods
- Extra-soft padded handle on the top for outstanding comfort
- Two open mesh side pockets for drinks bottles (up to 0.5 l), umbrella etc.
- Free hands thanks to tunnel for fixing to telescopic extensions
- Hidden RFID pocket on the back pad for valuables
- RFID GUARD, protection against bank and credit card scanners
- Four rubber feet on the underside protect the backpack floor
- Padded laptop compartment 330 x 250 mm (up to 15.6 inch)
- Padded tablet compartment 240 x 190 mm (up to 10.1 inch)
Datasheets(X)
Length | 280 mm |
Width | 140 mm |
Height | 410 mm |
Material | Polyester with PU coating |
Colour of the outer layer | Black |
Product weight (per item) | 890.000 g |