Laptop backpack, medium
Backpack Business Line, medium
BCKPCK-BIG-BSL
Art.-no. 0715930601
EAN 4062856261130
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The Business Line collection boasts impressive functionality and an exclusive look. Masterful appearance to business partners, perfect for commuting between the office and home office or simply in the city. Essential companion on national and international business trips. High-quality and durable materials provide maximum comfort.
- Lockable zips on the main compartments, e.g. with TSA lock
- Pockets for business cards and pens, as well as key carabiner
- Two additional document compartments for order and clarity
- Comfortable shoulder straps for fatigue-free wear even for longer periods
- Extra-soft padded handle on the top for outstanding comfort
- Side pocket with zip for glasses case or similar items
- Watertight side pocket for drinks bottles (up to 0.5 l) or an umbrella
- Free hands thanks to tunnel for fixing to telescopic extensions
- Hidden RFID pocket on the back pad for valuables
- RFID GUARD, protection against bank and credit card scanners
- Four rubber feet on the underside protect the backpack floor
- Padded laptop compartment 350 x 260 mm (up to 15.6 inch)
- Padded tablet compartment 270 x 200 mm (up to 10.1 inch)
Datasheets(X)
Length | 300 mm |
Width | 140 mm |
Height | 440 mm |
Material | Polyester with PU coating |
Colour of the outer layer | Black |
Product weight (per item) | 1290.000 g |