Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Laptop L40 Generation 45

Diagnostics system L40 GEN45
DIAGCOMPU-VEH-L40-GEN45-BASUNT-DE
WOW

Art.-no. W037400101
EAN 4061975221339

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

This robust and powerful laptop is a mobile companion for demanding daily workshop tasks.

Mobile and convenient working in the workshop thanks to a battery life of up to 18 hours.


  • Robust and practical thanks to slim and extremely tough magnesium housing with carry handle.

  • Protected against dust, dirt and splashing water

  • Resistant to impact from falls from heights of up to 91 cm

  • Vibration and shock resistant for vehicle docking


Optimally equipped


  • Intel® Core® i5-1145G7 vPro processor (up to 4.40 GHz)

  • Win 11 Pro operating system

  • Memory 16 GB, DDR4 SDRAM

  • Operation without space constraints thanks to Bluetooth technology and Wi-Fi


Scope of delivery:


  • L40 basic unit laptop

  • Power supply

  • Manual

  • Pre-installed, non-activated WOW! diagnostics software


Additional accessory:


Sturdy case (Art. no. W070200402) with shaped foam for tidy, mobile diagnostics

Notice

For functional diagnostics, the WOW! LOOQER diagnostics interface is required.



Choose between three different licensing packages:


  • Art. no. W072 003 007: LOOQER diagnostics interface with Expert licence

  • Art. no. W072 003 008: LOOQER diagnostics interface with Expert-Data licence

  • Art. no. W072 003 009: LOOQER diagnostics interface with Expert-Data-Assist licence
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For vehicle diagnostics on cars and vans with the LOOQER diagnostics interface

Length

28 cm

Width

35 cm

Height

3.5 cm

Weight

2120 g

Rechargeable battery/battery capacity

6300 mAh

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery permanently installed

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics interface LOOQER

DIAGSYS-LOOQER-EXPERT-STARTUP

WOW
LOOQER - a direct connection and support for troubleshooting.

Wireless diagnostics interface with Wi-Fi and Bluetooth technology and integrated ring-shaped LED status display. The hook clip and suction cup ensure ergonomic working. The flight recorder enables mobile data recording - without the need for a passenger.
x 1 pcs
Diagnostics interface LOOQER

DIAGSYS-LOOQER-EXPERT-DATA-STARTUP

WOW
LOOQER - a direct connection and support for troubleshooting.

Wireless diagnostics interface with Wi-Fi and Bluetooth technology and integrated ring-shaped LED status display. The hook clip and suction cup ensure ergonomic working. The flight recorder enables mobile data recording - without the need for a passenger.
x 1 pcs
Diagnostics interface LOOQER

DIAGSYS-LOOQER-EXP-DATA-ASSIST-STARTUP

WOW
LOOQER - a direct connection and support for troubleshooting.

Wireless diagnostics interface with Wi-Fi and Bluetooth technology and integrated ring-shaped LED status display. The hook clip and suction cup ensure ergonomic working. The flight recorder enables mobile data recording - without the need for a passenger.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information