Lamp holder profile for bracket
Lamp holder profile for mounting profile
LAMPHOLDPRFL-MNTPRFL-RAL7035FS-1950MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Provides the possibility of installing workstation lighting above the workbench to ensure optimal illumination of the work surface and glare-free working.
Material | Sheet steel |
Colour | Light grey RAL 7035, structured |
Width x height x depth | 1950 x 40 x 66 mm |
Product weight (per item) | 4.000 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt