Lamellar plug GPN 320
Push-in plug GPN 320 GL
LAMIPLG-GPN320-GL-32-BLACK
Art.-no. 059832132
EAN 4038898795278
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust:
Robust design for high loads.
Versatile:
Ribs create a secure fit, even in the case of dimensional tolerances in the pipe.
Additional information:
High-quality visual appearance due to grained head surface and lateral chamfer.
Datasheets(X)
![]() | |
Suitable for pipe external diameter (A) | 32 mm |
Suitable for pipe thickness (T) | 1 - 2 mm |
Height (M) | 19 mm |
Insertion depth (H) | 14 mm |
Min./max. shaft diameter (B/C) | 26-30.5 mm |
Other standard | GPN 320 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
