Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Lamella flap disc OSFII (One-step Finish)

Lamella flap disc OSF II
FLPDISC-(OSF II)-BR22,23-MEDIUM-D125

Art.-no. 0585580329

EAN 4099618930881

-,--
price per selected packing unit
| Individual prices for customers after login
Lamella flap disc OSFII (One-step Finish)

Art.-no. 0585580329

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The pipe professional. Welding seam removal and finish grinding in one work step.

3-in-1


  • First grind the welding seam

  • Then blend it out

  • Finally, the finish grinding


Faster and easier


  • Enormous time savings thanks to the extreme reduction of work steps due to the high-performance CERALINE ceramic abrasive grain and the combination with RED PERFECT 3D non-woven nylon abrasive

  • Constant and low Ra value (high surface quality) thanks to the RED PERFECT 3D non-woven nylon abrasive

  • Grinding without changes in shape

  • Grinding welding seams and finishing in one step

  • Free of iron, chlorine and sulphur (≤ 0.1 %)
Notice
  • Can be used with variable-speed angle grinders

  • The surface quality is an expression of the roughness (Ra value)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For direct use on variable-speed angle and fillet weld grinders

  • For corner seams in round pipe applications
Instructions

Only use variable-speed angle grinders.

Diameter (Ø)

125 mm

Bore hole

22.23 mm

Grid size

Medium

Design

Domed

Material of carrier disc

Glass fabric

Max. rotation speed

12250 rpm

Min./max. recommended rotation speed

2500-3500 rpm

Max. recommended rotation speed

3500 rpm

Material of abrasive medium

Ceramic grain

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EWS 20-125-EL POWER INOX angle grinder

ANGLGRIND-EL-EWS 20-125-EL-INOX-POWER

2,000 watt, handy angle grinder for sanding and roughing work with stainless steel
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information