Lambda wrench For hexagon probes
Lambda wrench, hexagon and bi-hexagon
TL-EREP-KEY-WS22-L230MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hardened special steel for especially high loads
- Drive equipped with slot for accommodating sensors with non-removable cables, eliminating potential damage.
- Saves time and money in the workshop
- For virtually all lambda sensors
- Mobile head also ideal for confined spaces.
Datasheets(X)
![]() | |
Width across flats (SW) | 22 mm |
Length (L) | 270 mm |
External dimension of wrench head (dk) | 36 mm |
Tip type | Twelve-sided head |
Tip type 2 | Hexagon socket |
