Ladies’ softshell jacket Stretch Evolution
Softshell jacket Evolution ladies'
SOFTSHELL STRETCH EVOLUTION W PETROL S
Art.-no. M441408000
EAN 4251792867142
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 4-way stretch fabric, quick-drying
- 3 outer pockets, 2 inner pockets
- Reflective inserts, water-repellent
Datasheets(X)
Colour | Petrol |
Size | S |
Material | 52% polyamide, 40% polyester, 8% elastane |
Fabric weight per m2 | 214 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |