Ladies' quilted jacket Anna
Jacket lined ladies'
PADDED JACKET ANNA PETROL M
Art.-no. M411409001
EAN 4251792867081
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Warming, water-repellent and breathable
- Can be easily folded and stored in the supplied bag
- 2 outside pockets with zip
- Hood
Datasheets(X)
Colour | Petrol |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 140 g |
Material of lining | 100% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |