Ladies' fleece jacket Job+
FLEECE JACKET LADY JOB+ GREEN XXL
Art.-no. M456383004
EAN 4251926386198
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- OEKO-TEX and GRS certificates
- 100 % recycled material
- YKK zip fastening
- 2 side pockets with zip
- Great finishing touches
Datasheets(X)
Colour | Green |
Size | XXL |
Material | 100% recycled polyester |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | XXL |