Ladies’ cargo trousers
Ladies' cargo trousers
WORK TROUSERS CARGO WOMEN BLACK 34
Art.-no. M003171034
EAN 4250634497738
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Feminine cut, robust, easy-care, colourfast, non-crease
- 2 front pockets, 2 thigh pockets, 2 back pockets
- High, semi-elasticated waistband
- 2 trouser leg lengths: normal and long
- Knee reinforcements
Datasheets(X)
Colour | Black |
Size | 34 |
Size FR/ES/PT/BE | 36 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 40°C |
Care instruction | Do not bleach, Dry clean, Ironing with medium temperature. Max 150º C, Do not dry in drum dryer |
Confection size UK | 27 |