Ladies' 5-pocket stretch jeans
Jeans Stretch 5 pockets ladies'
JEANS STRETCH 5 POCKETS WOMEN BLUE 40
Art.-no. M443122505
EAN 4251792867241
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made from tough, elastic fabric
- 5 outside pockets
- Robust YKK zip
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Denim blue |
Size | 40 |
Size FR/ES/PT/BE | 42 |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 30 |