Ladder hook For pitched roof edge protection systems
Ladder lock
LADDER-LOCK
Art.-no. 0838907134
EAN 4068362017346
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- To fasten the ladder used for the step-through to the walkway
- For hooking the ladder onto the step-through
Observe the installation instructions.
Datasheets(X)
Fasten 2 ladder hooks to the ladder and attach them to the strut of the pitched roof edge protection system.
Material | Stainless steel |
Product weight (per item) | 0.800 kg |
Length | 100 mm |
Width | 225 mm |