Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Labu®-Cid concentrate teat cleaner

Teat cleaning Labu-Cid concentrate
AGRI-LABU-CID-KONZENTRAT-5L

Art.-no. 0997368034
EAN 4050382479815
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
For soaking udder paper in dispenser bucket, art. no. 0997 368 033
  • Concentrate for hygienic teat cleaning prior to milking

  • Contains citric acid with cleansing surfactants

  • 5 litre canister (yields 500 to 1000 litres of working solution)
Notice

Labu® is a registered trademark of Labu Buchrucker GmbH, Austria



Use biocides safely. Always read the label and product information before use!


Reg. no. N-38669

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Application concentration: 0.5 to 1% strength, depending on the degree of soiling. When using Labu-Cid concentrate for dispensing bucket, mix working solution (3.8 litres).

Container

Canister

Contents

5 l

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Udder paper

AGRI-EUTERPAPIER-SPENDEREIMER-INKL1000BL

High wet-strength special grade with calf tongue structure. For daily cleaning of the teats before milking.