LUKIDA safety goggles
SAFEGOGL-LUKIDA-BLUE-MIRROR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Frameless design for an ultra-lightweight feel and clear field of vision, combines style and function
- Soft nose section can be gently adjusted to provide a non-slip hold, even when moving
- The flexible, soft arms are hardly noticeable and do not cause pressure even after several hours of wear
- Includes a microfibre bag to protect against scratches and dust, ideal for travelling or safe storage
Datasheets(X)
Colour of safety lens | Multicolour gradient tint with blue mirror effect |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 16321-1 |
Mechanical strength | C (45 m/s) in accordance with ISO 16321-1 |
Marking of safety lens | W G3 CT 1 N CE |
Product weight (per item) | 27.200 g |
Coating protective pane | Fog-free outside, Fog free inside |