Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LS27 analogue cable finder set

Mains detector set LS27
MAINSDETR-SET-LS27

Art.-no. 5634004001
EAN 4099618173868
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
Protected against external voltage (voltage-resistant) up to 400 V
  • Non-incremental adjustment of sensitivity

  • Adjustable transmit and receive levels

  • LED display and acoustic tone generator alarm


Scope of delivery:


  • 1x transmitter

  • 1x receiver

  • 1x alligator clip

  • 1x each of coaxial, F and RJ11 adapters

  • 1x carrying case
Notice

Batteries not included in scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Easily locate cables in the wall and in cable ducts

  • Telecommunications and network applications

Nominal voltage

400 V

Length of test cable

600 mm

IP protection class

IP 31

Min./max. operating temperature

5 to 40 °C

Material of housing

Plastic

Battery designation

1.5 V Mignon AA

Number of rechargeable batteries/batteries

5 PCS

Rechargeable battery/battery permanently installed

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications