LONGLIFE & SPEED precision wood twist drill bit long version
Prec. wood twist drill bit LONGLIFE & SPEED long
DRL-TWST-WO-LONG-LS-D3,0MM
Art.-no. 0650320300
EAN 4099618448720
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The professional wood drill bit is ideally suited for precise and crack-free drilling in various types of wood, especially in hard, coated chipboard
- Precise and split-free drilling for optimal drill hole quality due to the optimised taper taps
- Optimal guidance in the drill hole and perfect anchor fit due to the double margin
- Significantly increased service life
- Reduced friction and low force for easy drilling
- Ideal centring due to the optimised tip
- Newly developed groove geometry for trouble-free chip removal
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Application area
Terrace construction
Decking construction/swimming pool
Terrace construction
Decking construction/swimming pool
Product information
Datasheets(X)
Application area
- Suitable for all types of wood, as well as wood composites and particularly hard, coated chipboard.
- For precise work in the wood industry (joiners, restoration, instrument construction, carpentry, model making, assembly etc.)
Diameter (Ø) | 3.0 mm |
Length | 250 mm |
Working length | 200 mm |
Cutting material | HSS |
Shank diameter | 3.0 mm |
| Recommended rotation speeds | |||||
| Drill bit diameter in mm | Soft and light wood in rpm | Compact and hard wood in rpm | Chipboard in rpm | Resopal in rpm | Plastics in rpm |
| 3,0 | 2450 | 2450 | 2340 | 1910 | 2130 |
| 4,0 | 2230 | 1990 | 1760 | 1440 | 1600 |
| 5,0 | 2040 | 1600 | 1410 | 1150 | 1280 |
| 6,0 | 1860 | 1330 | 1170 | 960 | 1070 |
| 8,0 | 1400 | 1000 | 880 | 720 | 800 |
| 10,0 | 1120 | 80 | 710 | 580 | 640 |
| The recommended rotation speeds apply to standard applications. | |||||