LONGLIFE & SPEED precision wood twist drill bit assortment 19 pieces
Prec. wood twist drill bit assort. LS 19 pcs Syska
TWSTDRLBIT-SORT-LS-(D1-10MM)-19PCS
Art.-no. 0650310019
EAN 4099618448799
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The professional wood drill bit is ideally suited for precise and split-free drilling in various types of wood, especially in hard, coated chipboard.
- Precise and tear-free drilling for the best drill hole quality due to the optimised taper taps
- Optimal slide in the drill holes and perfect dowel fit due to the double heel
- Significantly increased service life
- Reduced friction and low force application for easy drilling
- Ideal centring due to the optimised tip
- Newly developed groove geometry for trouble-free chip removal
- Compact and practical system cassette suitable for the ORSY®system with useful features such as stackability, optimised joint and simple opening
Application area
Terrace construction
Decking construction/swimming pool
Terrace construction
Decking construction/swimming pool
Product information
Datasheets(X)
Application area
- Suitable for all types of wood, as well as wood composites and particularly hard, coated chipboard.
- For precise work in the wood industry (joiners, restoration, instrument construction, carpentry, model making, assembly etc.)
Number of pieces in assortment/set | 19 PCS |
| Recommended rotation speeds | |||||
| Drill bit diameter in mm | Soft and light wood in rpm | Compact and hard wood in rpm | Chipboard in rpm | Resopal in rpm | Plastics in rpm |
| 1,0 | 3720 | 2660 | 2340 | 1910 | 2130 |
| 1,5 | 3720 | 2660 | 2340 | 1910 | 2130 |
| 2,0 | 3720 | 2660 | 2340 | 1910 | 2130 |
| 2,5 | 3720 | 2660 | 2340 | 1910 | 2130 |
| 3,0 | 3720 | 2660 | 2340 | 1910 | 2130 |
| 3,5 | 3190 | 2280 | 2010 | 1640 | 1820 |
| 4,0 | 2790 | 1990 | 1760 | 1440 | 1600 |
| 4,5 | 2480 | 1770 | 1560 | 1280 | 1420 |
| 5,0 | 2230 | 1600 | 1410 | 1150 | 1280 |
| 5,5 | 2030 | 1450 | 1280 | 1050 | 1160 |
| 6,0 | 1860 | 1330 | 1170 | 960 | 1070 |
| 6,5 | 1720 | 1230 | 1080 | 890 | 980 |
| 7,0 | 1600 | 1140 | 1010 | 820 | 910 |
| 7,5 | 1490 | 1070 | 940 | 770 | 850 |
| 8,0 | 1400 | 1000 | 880 | 720 | 800 |
| 8,5 | 1320 | 940 | 830 | 680 | 750 |
| 9,0 | 1240 | 890 | 780 | 640 | 710 |
| 9,5 | 1180 | 840 | 740 | 610 | 680 |
| 10,0 | 1120 | 800 | 710 | 580 | 640 |
| 10,5 | 1070 | 760 | 670 | 550 | 610 |
| 11,0 | 1020 | 730 | 640 | 530 | 580 |
| 11,5 | 970 | 700 | 610 | 500 | 560 |
| 12,0 | 930 | 670 | 590 | 480 | 540 |
| 12,5 | 900 | 640 | 570 | 460 | 510 |
| 13,0 | 860 | 620 | 540 | 450 | 490 |
| 14,0 | 800 | 570 | 510 | 410 | 460 |
| 15,0 | 750 | 540 | 470 | 390 | 430 |
| 16,0 | 700 | 500 | 440 | 360 | 400 |
| 18,0 | 620 | 450 | 390 | 320 | 360 |
| 20,0 | 560 | 400 | 360 | 290 | 320 |
| The recommended rotation speeds apply to standard applications. | |||||
LONGLIFE & SPEED precision wood twist drill bit assortment 19 pieces including:
1
x
Description:
Diameter: 1.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 1.5 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 2.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 2.5 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 3.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 3.5 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 4.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 4.5 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 5.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 5.5 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 6.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 6.5 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 7.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 7.5 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 8.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 8.5 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 9.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 9.5 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
1
x
Description:
Diameter: 10.0 mm
The professional wood drill bit enables precise and tear-free drilling in various types of wood and is particularly suitable for hard, coated chipboard.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).