Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LM acidic hygienic plant cleaner

Hygiene plant cleaner LM acid
AGRI- HYGIENE-BETRIEBSREINIG-LM-SAUR-5L

Art.-no. 0997368049
EAN 4050382479945

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Intensive foaming liquid cleaning concentrate for production areas and slaughter premises, milking parlours and wine press plants and all food processing and production surfaces and equipment.

Special blend of surfactants for effective cleaning


  • Ideal for production areas and slaughter premises and milking parlours, as well as wine press plants and all food processing surfaces and equipment that can be cleaned with wet/acidic cleaning agents

  • Dissolves persistent dirt such as faeces, blood, protein, fats and other typical organic substances as well as rust, limescale and urine scale deposits

  • Reduces cleaning time; perfect shine and perfect cleaning results

  • Easier to apply with foam gun


Gentle on materials and surfaces


Does not attack stainless steel, aluminium, painted metal, plastic and rubber.



High yield


Makes work easier and minimises costs



Solvent and silicone-free



Can be used with oil separators; fast-separating in accordance with DIN 1999



Biodegradable and non-toxic application solution

Notice

We recommend alternating between acidic LM and alkaline LM!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Is applied to the surfaces to be cleaned either pure with foam gun or pre-diluted at 1% to 10% with spray lance or high-pressure cleaner. Hot water promotes cleaning and shortens the time needed for the product to take effect. Depending on the degree of soiling and dilution, let it take effect briefly (approx. 5–30 min.). Do not allow the cleaner to dry; do not apply in direct sunlight. Then thoroughly rinse dirt and cleaning agent residues with a strong water jet.

Contents

5 l

Mixing ratio

1% - 10%

pH value

0,5-1,5

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information