LIMITED EDITION half-round head screw assortment incl. nut and washer, 1,354 pcs, in white system case
DIN 34805/ISO 7089/4032 steel zn LE Sysko
SCR/NUT/WSH-SYSKO-DIN34805-(A2K)-1354PCS
Art.-no. 5964421300
EAN 4099618616051
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Includes high-quality white system case 4.4.1 with removable system boxes
- Ready to use due to the included matching bits TX20, TX25, TX30, TX45
- Screw in accordance with DIN 34805-2, washer in accordance with DIN EN ISO 7089, nut in accordance with DIN EN ISO 4032
FK 010.9 half-round head screw with flange
- Corrosion protection due to galvanisation
- Better distribution of the contact pressure via the pressed-on washer on the screw head
- TX drive for high power transmission
Datasheets(X)
Standards | ISO 4032, ISO 7089, DIN 34805-2 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
Number of pieces in assortment/set | 1354 PCS |
Product weight (per item) | 4657.000 g |
System dimensions | 4.4.1 |
SCR-DIN34805/2-010.9-TX25-(A2K)-M5X20
SCR-DIN34805/2-010.9-TX30-(A2K)-M6X16
SCR-DIN34805/2-010.9-TX30-(A2K)-M6X25
SCR-DIN34805/2-010.9-TX45-(A2K)-M8X20
SCR-DIN34805/2-010.9-TX45-(A2K)-M8X30
WSH-ISO7089-200HV-(A2K)-4
WSH-ISO7089-200HV-(A2K)-5
WSH-ISO7089-200HV-(A2K)-6
WSH-ISO7089-200HV-(A2K)-8
NUT-HEX-ISO4032-6-WS7-(A2K)-M4
NUT-HEX-ISO4032-8-WS8-(A2K)-M5
NUT-HEX-ISO4032-8-WS10-(A2K)-M6
NUT-HEX-ISO4032-8-WS13-(A2K)-M8
SCR-DIN34805/2-010.9-TX20-(A2K)-M4X10
SCR-DIN34805/2-010.9-TX20-(A2K)-M4X16
SCR-DIN34805/2-010.9-TX25-(A2K)-M5X16
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units