LIMITED EDITION flat head screw assortment, zinc-nickel plated, black incl. nut, 1,444 pcs, in white system case
ISO 14583/4032 steel ZNBHL LE Sysko
SCR-NUT-SYSKO-ISO14583/4032-(ZNBHL)
Art.-no. 5964400402
EAN 4099618657108
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Includes high-quality white system case 4.4.1 with removable system boxes
- Ready to use due to the included matching bits TX20, TX25, TX30 and TX45
- Flat head screw in accordance with DIN EN ISO 14583 and nut in accordance with DIN EN ISO 4032
FK 8.8 flat head screw
- High level of corrosion protection and also decorative due to zinc-nickel coating
- Corrosion resistance 480 h in accordance with ISO 9227 NSS
- Even coating distribution due to galvanised coating and chromium(VI)-free
- Adjusted friction coefficient range μ=0.09-0.14 due to top coat with integrated lubricating particles
- Thermal capacity up to 120 °C
- TX drive for high power transmission
Datasheets(X)
Standards | ISO 4032, ISO 14583 |
Material | Steel |
Surface | Zinc nickel black |
Number of pieces in assortment/set | 1444 PCS |
Product weight (per item) | 5969.000 g |
System dimensions | 4.4.1 |
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M4X10
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M4X16
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M4X6
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M5X12
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M5X16
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M5X20
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M6X12
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M6X16
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M6X20
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M8X16
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M8X20
SCR-PANHD-ISO14583-8.8-(ZNBHL)-M8X30
NUT-HEX-ISO4032-6-WS7-(ZNBHL)-M4
NUT-HEX-ISO4032-8-WS8-(ZNBHL)-M5
NUT-HEX-ISO4032-8-WS10-(ZNBHL)-M6
NUT-HEX-ISO4032-8-WS13-(ZNBHL)-M8
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units