LIBRA® overspecs
Overspecs LIBRA
SAFEGOGL-LIBRA-OVERSPEC-CLEAR
Art.-no. 0899102275
EAN 4049557822624
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent coverage of the eye area
Innovative lens technology with excellent visual clarity
- Fatigue-free working
- Better ability to concentrate
- Mitigates the risk of accidents and errors
- Ideal for extended periods of use and in conjunction with prescription glasses
Crystal-clear, distortion-free view
due to wavefront-optimised polycarbonate lenses
High-quality lens coating
- Outside: extremely scratch-resistant
- Inside: permanent anti-fog coating
Excellent for combining with prescription glasses
No contact between arms and prescription glasses, therefore no pressure points
Soft, especially flexible temple ends offer comfort
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FTKN |
Product weight (per item) | 42.000 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |