LI 7.2 V/2.5 Ah battery For DIGA WO-KN 16/75, DIGA WO-SN 16/64 and DIGA WO-HN 28/35
Li-Ion battery, 7.2 Volt
BTRYPCK-LI-7,2V/2,5AH-DIGA-WO
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nominal voltage | 7.2 V |
Rechargeable battery/battery capacity | 2.5 Ah |
Charging time | 75 min |
Type description | LI 7.2 V/2 Ah |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Produktgewicht (per Stück) | 190.000 g |
Type of rechargeable battery/battery | Li-lon |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt