Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Powerquad LED work lamp

LED work lamp POWERQUAD
LAMP-LED-(POWERQUAD-L)-2SOCKETS

Art.-no. 0981180502
EAN 4056807743967

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Soft, pleasant and low-shadow light reduces eye fatigue
  • LED panel with highly efficient SMD LEDs (> 130 lm/W)

  • Opalescent cover produces a wide-beam, glare-reduced light

  • No need to change the lamp

  • Low power consumption

  • No warm-up and pre-heating time

  • 6-way adjustable beam angle

  • 2 grounding contact sockets from Mennekes

  • High-quality polyurethane BQ-F cable in red signal colour

  • Impact- and break-resistant housing

  • Made in Germany
Notice

Approved for demanding conditions.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Design

Light switch, 2 sockets (max. 3 kW)

Luminous flux

8000 lm

Lamp luminous flux

10600 lm

Colour temperature

5000 K

IP protection class

IP 54

Impact resistance

IK08

Cable type

H07BQ-F3G1.5 mm²

Power-lead length

5 m

Protection class

Protection class I/protective grounding

Min./max. nominal voltage

220 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Plug connector

1 safety plug, 16 A

Power rating

80 W

Min./max. operating temperature

-20 to 40 °C

Width x height x depth

424 x 453 x 128 mm

Energy efficiency class

D

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rail For work lamp tripod

RL-F.WRKLGHTTRIPOD

For fitting up to two work lamps
x 1 pcs
Premium tripod For work lamps

TRIPOD-(F.WRKLGHT-PREMIUM)-WO.RL

With two-way, continuous height adjustment and integrated spirit level for horizontal alignment
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Front Glass For Powerquad LED work lamp

SP-FRONTPLATE-LIGHT-(POWERQUAD-L)

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information