LED work light with magnetic base suitable for mobile use.
LED work light with magnetic base
WRKLGHT-VEH-LED-HSW13
Art.-no. 096380 869
EAN 4056807579788
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With on/off switch
- Attachment by magnet in the base of the lamp
- Swivelling headlamps with handle
- 2.4 metre spiral cable with vehicle plug for cigarette lighter
Datasheets(X)
Type description | HSW13 |
Min./max. input voltage | 10-36 V/DC |
Width | 125 mm |
Height | 200 mm |
Depth | 100 mm |
Product weight (per item) | 1.200 kg |
Luminous flux | 1490 lm |
IP protection class | IP 67 |
Nominal voltage | 12 V/DC |
Colour | Black, Red |
Cable length | 2.4 m |
Material | Aluminium |