Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED work light

LED work light 9 high performance LEDs
WRKLGHT-VEH-9LED-1300LUMEN-ADR

Art.-no. 081245 321
EAN 4053479479330
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
  • Far-ranging illumination

  • Robust diffusing lens and die-cast aluminium housing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Square

Lamp type

LED

Min./max. nominal voltage

10 / 50 V/DC

Number of LEDs

9 PCS

Luminous flux

1300 lm

Material of headlight lens

Plastic

Cable connection

With cable

Cable length

1.5 m

Power rating

15 W

Length

100 mm

Width

100 mm

Height

74 mm

Depth

74 mm

Approval mark

ADR

IP protection class

IP 68

Min. temperature conditions

-40 °C

Max. temperature conditions

65 °C

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information