LED work light
LED work light 9 high performance LEDs
WRKLGHT-VEH-9LED-1300LUMEN-ADR
Art.-no. 081245 321
EAN 4053479479330
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Far-ranging illumination
- Robust diffusing lens and die-cast aluminium housing
Datasheets(X)
Form | Square |
Luminous flux | 1300 lm |
Lamp type | LED |
Min./max. nominal voltage | 10 / 50 V/DC |
Number of LEDs | 9 PCS |
Material of headlight lens | Plastic |
Cable connection | With cable |
Cable length | 1.5 m |
Power rating | 15 W |
Length | 100 mm |
Width | 100 mm |
Height | 74 mm |
Depth | 74 mm |
Approval mark | ADR |
IP protection class | IP 68 |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 65 °C |
Material of housing | Plastic |