LED work light MINI 12V/36V
LED work light mini
WRKLGHT-VEH-LED-MINI-ADR-12/36V
Art.-no. 081245 338
EAN 4050641979124
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ideal for close-range illumination
Up to approx. 20 metres
Outstanding protection against water and dirt
Datasheets(X)
![]() | |
Form | Oval |
Luminous flux | 1000 lm |
Lamp type | LED |
Min./max. nominal voltage | 12 / 36 V/DC |
Number of LEDs | 1 PCS |
Design | Includes bracket and cable 0.5 m |
Material of headlight lens | Plastic |
Cable connection | With cable |
Cable length | 0.5 m |
Power rating | 11 W |
Length | 60 mm |
Width | 50 mm |
Height | 77.9 mm |
Depth | 60.4 mm |
IP protection class | IP 6K9K |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 50 °C |
Material of housing | Die-cast aluminium |
